Dishes, crystallising
40 ml, 30 mm, 50 mm
Catalog # MARI4210403
Supplier: MARIENFELD
Jump to:
Product Details & Documents
Crystallising dishes, made of borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Cylindrical shape with fused rim and flat bottom.
Specifications
- Ext.Ø:50 mm
- Capacity:40 ml
- Height:30 mm
- Seq:01



