Order Entry
Export
Orders LinkContactUsLinkComponent
Empty vials, depyrogenated

Empty vials, depyrogenated

Vials, depyrogenated, empty, 2,00 ml, 12,7×33,35 mm, Yes, With butyl stopper, 13 mm, Aluminium, +
Catalog # EPSCST2-13
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Empty vials, depyrogenated
Catalog # EPSCST2-13
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Empty vials, depyrogenated
Empty vials, depyrogenated

Vials, depyrogenated, empty, 2,00 ml, 12,7×33,35 mm, Yes, With butyl stopper, 13 mm, Aluminium, +

Price
589,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Clear depyrogenated sterile empty vials are type I borosilicate, assembled with butyl stoppers and aluminium seals. Used in the aseptic protocol.

  • Capacities ranges from 1 to 100 ml
  • Includes certificates of sterility and pyrogen test
Specifications
  • Cap included:
    Yes
  • Cap material:
    Aluminium
  • Cap Size:
    13 mm
  • Ø×H:
    12,7×33,35 mm
  • Sterile:
    +
  • Capacity:
    2,00 ml
  • Description:
    Vials, depyrogenated, empty
  • Seq:
    02
  • Cap type:
    With butyl stopper
  • Cat. No.:
    EPSCST2-13
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact