Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Cellulose Stoppers

VWR® Cellulose Stoppers

Standard shape, 17,0 - 18,5 mm, 37,0 mm, 15,5 mm, 22,0 mm
Catalog # 391-0382
Supplier:   VWR Collection
VWR® Cellulose Stoppers
Catalog # 391-0382
Supplier:  VWR Collection
VWR® Cellulose Stoppers
VWR® Cellulose Stoppers

Standard shape, 17,0 - 18,5 mm, 37,0 mm, 15,5 mm, 22,0 mm

Price
44,80 €
Log in for availability
1 * 500 items
Product Details & Documents

These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.

  • Air permeable
  • Autoclavable up to 200 °C
  • Filters bacteria

Ordering information: Available in special or standard shape.

Packaging: Packed in bags and cardboard boxes for easy handling and space saving.

Specifications
  • Ø bottom:
    15,5 mm
  • Ø top:
    22,0 mm
  • For Ø int.:
    17,0 - 18,5 mm
  • Description:
    Standard shape
  • Height:
    37,0 mm
  • Seq:
    10