Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR® Cellulose Stoppers

Thick shape, 13,5 - 16,0 mm, 38,0 mm, 13,0 mm, 18,0 mm
Catalog # 391-0386
Supplier:   VWR Collection
VWR® Cellulose Stoppers
Catalog # 391-0386
Supplier:  VWR Collection
VWR® Cellulose Stoppers
VWR® Cellulose Stoppers

Thick shape, 13,5 - 16,0 mm, 38,0 mm, 13,0 mm, 18,0 mm

Price
38,20 €
Log in for availability
1 * 500 items
Product Details & Documents

These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.

  • Air permeable
  • Autoclavable up to 200 °C
  • Filters bacteria

 : Available in special or standard shape.

 : Packed in bags and cardboard boxes for easy handling and space saving.

Specifications
  • Ø bottom:
    13,0 mm
  • Ø top:
    18,0 mm
  • For Ø int.:
    13,5 - 16,0 mm
  • Description:
    Thick shape
  • Height:
    38,0 mm
  • Seq:
    04