Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR® Cellulose Stoppers

Standard shape, 28,5 - 31,0 mm, 65,0 mm, 27,5 mm, 33,0 mm
Catalog # 391-0381
Supplier:   VWR Collection
VWR® Cellulose Stoppers
Catalog # 391-0381
Supplier:  VWR Collection
VWR® Cellulose Stoppers
VWR® Cellulose Stoppers

Standard shape, 28,5 - 31,0 mm, 65,0 mm, 27,5 mm, 33,0 mm

Price
32,70 €
Log in for availability
1 * 100 items
Product Details & Documents

These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.

  • Air permeable
  • Autoclavable up to 200 °C
  • Filters bacteria

 : Available in special or standard shape.

 : Packed in bags and cardboard boxes for easy handling and space saving.

Specifications
  • Ø bottom:
    27,5 mm
  • Ø top:
    33,0 mm
  • For Ø int.:
    28,5 - 31,0 mm
  • Description:
    Standard shape
  • Height:
    65,0 mm
  • Seq:
    12