VWR® Cellulose Stoppers
Standard shape, 40,0 - 45,5 mm, 61,0 mm, 37,0 mm, 48,0 mm
Catalog # 391-0395
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifications
- Ø bottom:37,0 mm
- Ø top:48,0 mm
- For Ø int.:40,0 - 45,5 mm
- Description:Standard shape
- Height:61,0 mm
- Seq:15



