VWR® Cellulose Stoppers
Standard shape, 13,0 - 14,5 mm, 40,0 mm, 11,5 mm, 16,5 mm
Catalog # 391-0376
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
: Available in special or standard shape.
: Packed in bags and cardboard boxes for easy handling and space saving.
Specifications
- Ø bottom:11,5 mm
- Ø top:16,5 mm
- For Ø int.:13,0 - 14,5 mm
- Description:Standard shape
- Height:40,0 mm
- Seq:08



