VWR® Cellulose Stoppers
Standard shape, 11,5 - 13,0 mm, 40,0 mm, 12,5 mm, 17,0 mm
Catalog # 391-0379
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifications
- Ø bottom:12,5 mm
- Ø top:17,0 mm
- For Ø int.:11,5 - 13,0 mm
- Description:Standard shape
- Height:40,0 mm
- Seq:09



