Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Cellulose Stoppers

VWR® Cellulose Stoppers

Special shape, 43,0 - 46,0 mm, 50,0 mm, 41,5 mm, 50,0 mm
Catalog # 391-0391
Supplier:   VWR Collection
VWR® Cellulose Stoppers
Catalog # 391-0391
Supplier:  VWR Collection
VWR® Cellulose Stoppers
VWR® Cellulose Stoppers

Special shape, 43,0 - 46,0 mm, 50,0 mm, 41,5 mm, 50,0 mm

Price
395,00 €
Log in for availability
1 * 500 items
Product Details & Documents

These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.

  • Air permeable
  • Autoclavable up to 200 °C
  • Filters bacteria

Ordering information: Available in special or standard shape.

Packaging: Packed in bags and cardboard boxes for easy handling and space saving.

Specifications
  • Ø bottom:
    41,5 mm
  • Ø top:
    50,0 mm
  • For Ø int.:
    43,0 - 46,0 mm
  • Description:
    Special shape
  • Height:
    50,0 mm
  • Seq:
    02