Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR® Cellulose Stoppers

Special shape, 31,0 - 33,5 mm, 56,0 mm, 31,5 mm, 45,5 mm
  391-0392
VWR® Cellulose Stoppers
  391-0392
VWR® Cellulose Stoppers
VWR® Cellulose Stoppers

Special shape, 31,0 - 33,5 mm, 56,0 mm, 31,5 mm, 45,5 mm

 
44,20 €
   
1 * 100 items
 

These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.

  • Air permeable
  • Autoclavable up to 200 °C
  • Filters bacteria

 : Available in special or standard shape.

 : Packed in bags and cardboard boxes for easy handling and space saving.

 
  • Ø bottom:
    31,5 mm
  • Ø top:
    45,5 mm
  • For Ø int.:
    31,0 - 33,5 mm
  • Description:
    Special shape
  • Height:
    56,0 mm
  • Seq:
    01