VWR® Cellulose Stoppers
Standard shape, 33,5 - 36,0 mm, 65,0 mm, 33,0 mm, 37,0 mm
391-0396
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
- Ø bottom:33,0 mm
- Ø top:37,0 mm
- For Ø int.:33,5 - 36,0 mm
- Description:Standard shape
- Height:65,0 mm
- Seq:14



