VWR® Cellulose Stoppers
Standard shape, 32,5 - 35,0 mm, 62,0 mm, 31,0 mm, 36,0 mm
Catalog # 391-0397
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifications
- Ø bottom:31,0 mm
- Ø top:36,0 mm
- For Ø int.:32,5 - 35,0 mm
- Description:Standard shape
- Height:62,0 mm
- Seq:13



