Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Funnels, Analytical

VWR®, Funnels, Analytical

180,0 mm, 95,4 mm, 9,1 mm, 100 mm
Catalog # 221-0249
Supplier:   VWR Collection
VWR®, Funnels, Analytical
Catalog # 221-0249
Supplier:  VWR Collection
VWR®, Funnels, Analytical
VWR®, Funnels, Analytical

180,0 mm, 95,4 mm, 9,1 mm, 100 mm

Price
11,50 €
Log in for availability
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° for rapid filtration
  • Outer ribs prevent air from being trapped under the filter paper
  • Very good chemical and temperature resistance

Designed for use with standard filter paper. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    100 mm
  • Length:
    180,0 mm
  • Seq:
    14
  • Stem O-Ø:
    9,1 mm
  • Stem length:
    95,4 mm