VWR®, Funnels, Analytical
139,4 mm, 76,3 mm, 6,8 mm, 75 mm
Catalog # 221-0247
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Inner ribs at an angle of 58° for rapid filtration
- Outer ribs prevent air from being trapped under the filter paper
- Very good chemical and temperature resistance
Designed for use with standard filter paper. Cone angle 60°.
Specifications
- Funnel O-Ø:75 mm
- Length:139,4 mm
- Seq:10
- Stem O-Ø:6,8 mm
- Stem length:76,3 mm



