VWR®, Funnels, Analytical
111,7 mm, 61,4 mm, 6,4 mm, 65 mm
Catalog # 221-0246
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Inner ribs at an angle of 58° for rapid filtration
- Outer ribs prevent air from being trapped under the filter paper
- Very good chemical and temperature resistance
Designed for use with standard filter paper. Cone angle 60°.
Documents
Specifications
- Funnel O-Ø:65 mm
- Length:111,7 mm
- Seq:07
- Stem O-Ø:6,4 mm
- Stem length:61,4 mm



