VWR®, Funnels, Analytical
84,6 mm, 52,0 mm, 7,1 mm, 45 mm
Catalog # 221-0244
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Inner ribs at an angle of 58° for rapid filtration
- Outer ribs prevent air from being trapped under the filter paper
- Very good chemical and temperature resistance
Designed for use with standard filter paper. Cone angle 60°.
Specifications
- Funnel O-Ø:45 mm
- Length:84,6 mm
- Seq:03
- Stem O-Ø:7,1 mm
- Stem length:52,0 mm



