Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Funnels, Analytical

VWR®, Funnels, Analytical

75,8 mm, 49,3 mm, 6,3 mm, 35 mm
Catalog # 221-0243
Supplier:   VWR Collection
VWR®, Funnels, Analytical
Catalog # 221-0243
Supplier:  VWR Collection
VWR®, Funnels, Analytical
VWR®, Funnels, Analytical

75,8 mm, 49,3 mm, 6,3 mm, 35 mm

Price
8,40 €
Log in for availability
1 * 12 items
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° for rapid filtration
  • Outer ribs prevent air from being trapped under the filter paper
  • Very good chemical and temperature resistance

Designed for use with standard filter paper. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    35 mm
  • Length:
    75,8 mm
  • Seq:
    01
  • Stem O-Ø:
    6,3 mm
  • Stem length:
    49,3 mm