VWR® NITRILE LIGHT, Nitrile Gloves
Nitrile Light, XL, Blue, 240 mm
These light, ambidextrous durable gloves are ideal for food handling, catering and kitchen work, medical and lab applications, and other tasks with complex risks. These thin nitrile gloves are free from phthalates, softeners and allergenic latex proteins.
- Non sterile, powder-free
- Low thickness and textured fingertips for excellent grip
- Particularly skin friendly for users with latex allergy
- Rolled cuffs minimise the risk of tearing
: EN ISO 374-1 Type B (KTP), EN 374-5 VIRUS, MDR Class I; PPE Cat. III; AQL 1.5
Food contact approved.
: * Thickness is double-measured, minimum values.
Choosing the right glove for the job in hand Regulatory changes affecting our VWR collection gloves VWR Collection gloves pass thorough testing
CoC_VWRI112-2754_2021-01 L074869 2101 CoC_VWRI112-2754_2021-03 L078985 2103 COC_VWRI112-2754_2021-09 L002757 2109 COC_VWRI112-2754_2022-11 L021813 2211 COC_VWRI112-2754_2022-11 L021815 2211
- Glove size:XL
- Colour:Blue
- Description:Nitrile Light
- Length:240 mm
- Seq:05
- Palm thickness:0,16 mm*
- Cat. No.:112-2757
- Latex / latex-free:Latex-free
- Cuff thickness:0,12 mm*
- Food contact approved:+
- Disposable / reusable:Disposable
- Model:Nitrile Light (240 mm)
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:0,20 mm*



