High Visibility Caps, Elysee®, Roman / Daniel
Daniel, Hi-vis yellow/grey
Catalog # 113-08326
Supplier: FELDTMANN HELMUT
Jump to:
Product Details & Documents
Made from 80% polyester / 20% cotton.
- 6-part top with embroidered air holes
- Integrated reflective piping
- 2-colour peak with embroidered intermediate part (sandwich-peak)
- Universal size, adjustable width
Specifications
- Type:Daniel
- Colour:Hi-vis yellow/grey
- Seq:02
- Cat. No.:113-08326
- Risk area:HiVis
- Gender:Unisex
- Fabric:80% polyester, 20% cotton



