Order Entry
Export
Orders LinkContactUsLinkComponent
Plaster dispenser, QuickFix Water Resistant

Plaster dispenser, QuickFix Water Resistant

Plaster dispenser with 90 waterproof plasters, 232×33×133 mm
Catalog # 118-0228
Supplier:   Plum Safety
Plaster dispenser, QuickFix Water Resistant
Catalog # 118-0228
Supplier:  Plum Safety
Plaster dispenser, QuickFix Water Resistant
Plaster dispenser, QuickFix Water Resistant

Plaster dispenser with 90 waterproof plasters, 232×33×133 mm

Price
25,60 €
Log in for availability
1 * 1 items
Product Details & Documents

This dispenser contains 90 waterproof plasters especially suitable for damp workplaces. The plasters are made of a protective, skin friendly material that allows the skin to breathe.

  • Can be installed in precisely those places where the need is greatest
  • Dispenser can be refilled with a variety of plaster types
  • Very hygienic as each plaster is individually wrapped
  • Can be used with one hand
  • Easy refilling

Plaster size: 72×25 mm

Delivery information: Dispenser including 2×45 plasters. A refill pack can be ordered separately.

Specifications
  • Description:
    Plaster dispenser with 90 waterproof plasters
  • W×D×H:
    232×33×133 mm