High visibility softshell jacket, Genova 9833
Hi-vis orange, XL
Catalog # 113-08285
Supplier: SIOEN
Jump to:
Product Details & Documents
Lightweight, modern softshell jackets which provides protection from cold. The jacket is made of 2-layer bonded softshell (100% polyester stretch) and 100% polyester fleece inside.
- Fixed windbreaker lining in front
- Straight collar, zip closure with inside flap
- Two inset pockets with zip closure
- Round inset ergonomic sleeve
- Sleeve narrowing by touch and close fastening
Weight: 250 g/m²
: EN 471 (3-2), EN 14058 (1XXXX)
Specifications
- Clothing Size:XL
- Colour:Hi-vis orange
- Seq:10
- Cat. No.:113-08285
- Sleeve or leg length:Long
- Risk area:Cold|HiVis
- Model:9833 Genova
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:100% polyester (2-layer bonded softshell and fleece inside)
- Weight:250 g/m²



