Order Entry
Export
Orders LinkContactUsLinkComponent
High visibility softshell jacket, Genova 9833

High visibility softshell jacket, Genova 9833

Hi-vis yellow, 3XL
Catalog # 113-08281
Supplier:   SIOEN
High visibility softshell jacket, Genova 9833
Catalog # 113-08281
Supplier:  SIOEN
High visibility softshell jacket, Genova 9833
High visibility softshell jacket, Genova 9833

Hi-vis yellow, 3XL

Price
125,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Lightweight, modern softshell jackets which provides protection from cold. The jacket is made of 2-layer bonded softshell (100% polyester stretch) and 100% polyester fleece inside.

  • Fixed windbreaker lining in front
  • Straight collar, zip closure with inside flap
  • Two inset pockets with zip closure
  • Round inset ergonomic sleeve
  • Sleeve narrowing by touch and close fastening

Weight: 250 g/m²

Certifications: EN 471 (3-2), EN 14058 (1XXXX)

Specifications
  • Clothing Size:
    3XL
  • Colour:
    Hi-vis yellow
  • Seq:
    18
  • Cat. No.:
    113-08281
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold|HiVis
  • Model:
    9833 Genova
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester (2-layer bonded softshell and fleece inside)
  • Weight:
    250 g/m²