Safety helmets, vision
Safety helmet, unvented, without ratchet, EU, Blue
Catalog # 111-0871
Jump to:
Discontinued
Product Details & Documents
Lightweight, comfortable and modern protective helmet with permanently integrated, hinged face shield that protects against eye injuries. Helmet shell made from impact resistant ABS plastic.
- Prescription spectacles can be worn comfortably under the shield
- Six point terylene inner cradle
- Front sweatband made from hydro-flock
- With increased side rigidity (additional lateral deformity test)
- Easily replaceable, transparent protective visor made from polycarbonate, weight: 30 g
- With standard slip headband or twist ratchet
Size: 510 – 630 mm, 520 – 630 mm with ratchet
Weight: 495 g including inner cradle
Helmet: EN 397; Integrated visor: EN 166
: Helmet: EN 397; Integrated visor: EN 166
Specifications
- Colour:Blue
- Description:Safety helmet, unvented, without ratchet, EU
- Seq:01



