Order Entry
Export
Orders LinkContactUsLinkComponent
Crates with lid

Crates with lid

30 l, 450×350×250 mm, 410×310×237 mm
Catalog # LAMA1884
Supplier:   LAMAPLAST
Crates with lid
Catalog # LAMA1884
Supplier:  LAMAPLAST
Crates with lid
Crates with lid

30 l, 450×350×250 mm, 410×310×237 mm

Price
85,60 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, white, stackable.

With lid and closure hooks.

Specifications
  • W×D×H ext.:
    450×350×250 mm
  • Capacity:
    30 l
  • Seq:
    01
  • W×D×H int.:
    410×310×237 mm