Waste bins, Geo
Metallic large bin, Black, 70 L, 290×490×730 mm
Catalog # 129-0866
Supplier: FHP VILEDA SCS
Jump to:
Product Details & Documents
This innovative and durable bin range is designed for your waste collection and recycling separation system. The 'combined materials' technology gives the durability and performance of plastic (easy to clean, fingerprint-, rust- and dent-proof) with the aesthetics and image of stainless steel. The choice of lids is suitable for waste separation.
- Durable plastic construction with metallic finish
- Compact slim line design that fits in the tightest spaces
- Rust-, dent- and fingerprint-proof
- Easy to clean and washable
- Integrated handle for easy carrying and lifting
- Integrated bag holder to ensures the correct fit of your waste bag
- Anti-slip rubber feet, which avoids movement in use and protects flooring
Specifications
- Capacity:70 L
- Colour:Black
- Description:Metallic large bin
- Seq:02
- W×D×H:290×490×730 mm



