Order Entry
Export
Orders LinkContactUsLinkComponent
Waste bins, Iris

Waste bins, Iris

Round funnel lid, Blue, 380×150 mm, - mm
Catalog # 129-0874
Supplier:   FHP VILEDA SCS
Waste bins, Iris
Catalog # 129-0874
Supplier:  FHP VILEDA SCS
Waste bins, Iris
Waste bins, Iris

Round funnel lid, Blue, 380×150 mm, - mm

Price
35,30 €
Log in for availability
1 * 1 items
Product Details & Documents

The metallic bin range is designed for indoor use within heavy traffic areas. A 'combined materials' technology gives the durability and performance of plastic (easy to clean, fingerprint-, rust- and dent-proof) with the aesthetics and image of stainless steel. It is available with a choice of funnel lid for hands-free operation (round and square) or swing lid (square only).

  • Durable plastic construction with metallic finish
  • Integrated handle for easy carrying and lifting
  • Integrated bag holder that ensures the correct fit for your waste bag
  • Anti-slip rubber feet to avoid movement in use and protect flooring
  • Colour coded lids: 50 L funnel (black, blue, green, yellow and red); 60 L funnel and swing (black and blue)
Specifications
  • Ø×H:
    380×150 mm
  • Colour:
    Blue
  • Description:
    Round funnel lid
  • Seq:
    04
  • W×D×H:
    - mm