Order Entry
Export
Orders LinkContactUsLinkComponent
Specialty trolleys

Specialty trolleys

Basic trolley 5, 800×715×1650 mm
Catalog # SOVEC74007105
Supplier:   TRESTON
Specialty trolleys
Catalog # SOVEC74007105
Supplier:  TRESTON
Specialty trolleys
Specialty trolleys

Basic trolley 5, 800×715×1650 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The specialty trolleys can be equipped with shelves, tops and other accessories to fit any required application such as parts transportation or tool storage.

  • Four swivel castors (two with brakes) of Ø 150 mm
  • Load capacity: 349 kg
Specifications
  • Description:
    Basic trolley 5
  • Seq:
    04
  • W×D×H:
    800×715×1650 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Waste basket
    Waste basket
    SOVE839159-00
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Waste basket holder
    Waste basket holder
    SOVE835773-35
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Wash basket L-300, W×D×H 380×302×110 mm, weight 20 kg
    Wash basket L-300, W×D×H 380×302×110 mm, weight 20 kg
    SOVE839116-51
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Shelf, HDPE coated, W×D×H 720×560×32 mm, weight 150 kg
    Shelf, HDPE coated, W×D×H 720×560×32 mm, weight 150 kg
    SOVE852684-41
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Extendable shelf with brackets, W×D×H 720×580×33 mm, weight 50 kg
    Extendable shelf with brackets, W×D×H 720×580×33 mm, weight 50 kg
    SOVE852687-35
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kg
    Shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kg
    SOVE852720-41
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Bottom shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kg
    Bottom shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kg
    SOVE852719-41
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Paper roll holder, 240 mm wide, Ø 230 mm
    Paper roll holder, 240 mm wide, Ø 230 mm
    SOVE860310-35
    Log in for availability
    1 * 1 items