Needles, Spinocan®
Needles, Spinocan®, 18, 75 mm, 1,30 mm, Pink
Catalog # BRAU4501373-13
Supplier: B. Braun
Jump to:
Product Details & Documents
Specifications
- Colour code:Pink
- Ø:1,30 mm
- Gauge:18
- Description:Needles, Spinocan®
- Length:75 mm
- Seq:001
- Cat. No.:BRAU4501373-13



