Needles, Spinocan®
Needles, Spinocan®, 26, 88 mm, 0,45 mm, Brown
Catalog # BRAU4502906-01
Supplier: B. Braun
Jump to:
Product Details & Documents
Specifications
- Colour code:Brown
- Ø:0,45 mm
- Gauge:26
- Description:Needles, Spinocan®
- Length:88 mm
- Seq:011



