Racks for cryogenic vials, Nunc™
3,6 - 5 ml, 48 (6×8)
Catalog # 479-1151
Supplier: Thermo Fisher Scientific
Racks for cryogenic vials, Nunc™
Catalog # 479-1151
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
- Latch rack with standard ANSI microplate footprint
- Holds 48 internally-threaded CryoTubes™ or Cryobank vials
- Use pivoting lid on bench or lock it for transport and storage
- Format facilitates automated picking/placing, capping/decapping, and multi-channel liquid handling
- Designed for –80°C and liquid nitrogen (vapour phase) storage
Specifications
- For tubes:3,6 - 5 ml
- No. of Holes:48 (6×8)
- Seq:03
- Cat. No.:479-1151
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



