Cheese trier
Cheese trier, 205 mm, 140 mm, 19 mm
Catalog # 300-0144
Supplier: GERBER FUNKE
Jump to:
Product Details & Documents
Chrome-nickel steel. Developed for sampling small cores and testing the readiness of cheeses without cutting them open. Ideal for use in milk-processing industries and cheese dairies.
- Black plastic handle
- Two different sizes available
Specifications
- Ø:19 mm
- Immersion depth:140 mm
- Description:Cheese trier
- Length:205 mm
- Seq:03
- Cat. No.:300-0144



