Racks for tubes, single use
13 mm, 100 (10×10), PS, 160×170×25 mm
Supplier: DELTALAB
Jump to:
Product Details & Documents
Polystyrene, flexible, white
Documents
Certificates
Search by Lot NumberSpecifications
- Hole Ø:13 mm
- No. of Holes:100 (10×10)
- Material:PS
- Seq:01
- W×D×H:160×170×25 mm



