Racks for tubes, single use
16 mm, 120 (10×12), PS, 200×240×30 mm
Supplier: DELTALAB
Jump to:
Product Details & Documents
Polystyrene, flexible, white
Documents
Certificates
Search by Lot NumberSpecifications
- Hole Ø:16 mm
- No. of Holes:120 (10×12)
- Material:PS
- Seq:02
- W×D×H:200×240×30 mm



