Insulate containers, with locking clamps
10,5 l, 250 mm, 240 mm
Catalog # BOCH8086
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10.
- With three locking clamps, lid and silicone gasket
- Valve in the lid compensates possible over and under pressure
- Very good chemical and temperature resistance
Specifications
- Capacity:10,5 l
- Height:250 mm
- Seq:02
- Int.Ø:240 mm



