Transport trolleys
Laboratory cart 4, fixed, 1000×650×850 mm
Catalog # BOCH11418
Supplier: BOCHEM
Jump to:
Product Details & Documents
These transport trolleys are made of stainless steel with two guide and two fixed rolls.
- Surface matt finish
- Robust pushing handle
Load capacity: 300 kg
Specifications
- Description:Laboratory cart 4, fixed
- Seq:02
- W×D×H:1000×650×850 mm



