Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Test Tubes Racks

Red, 24 (3×8), 30 mm, 110×285,5×86,7 mm
  212-0428
VWR®, Test Tubes Racks
  212-0428
VWR®, Test Tubes Racks
VWR®, Test Tubes Racks

Red, 24 (3×8), 30 mm, 110×285,5×86,7 mm

 
27,40 €
   
1 * 1 items
 

Nylon, glass fibre reinforced.

  • Racks are single-piece moulded
  • Good heat and chemical resistance
  • Three tiers with contents always clearly visible
  • Large labelling areas on the side surfaces
 
  • For tube Ø:
    30 mm
  • No. of Holes:
    24 (3×8)
  • Colour:
    Red
  • Seq:
    16
  • W×D×H:
    110×285,5×86,7 mm