VWR®, Test Tubes Racks
Orange, 72 (6×12), 13 mm, 103,5×202,5×60 mm
Catalog # 212-0403
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Specifications
- For tube Ø:13 mm
- No. of Holes:72 (6×12)
- Colour:Orange
- Seq:51
- W×D×H:103,5×202,5×60 mm



