General purpose gloves, Maxiflex Plus
8, Grey/black, 245 mm
Catalog # 112-2234
Supplier: TRENKA
Jump to:
Product Details & Documents
Seamless knitted nylon glove with breathable nitrile foam partial coating.
- Perfect fit with high wearing comfort
- With a nubbed surface for a better grip
- Washable up to 40 °C
- Silicone free
Ideal for handling small objects in workshops, during assembly work and in precision engineering.
Certifications: EN388 (4131)
Documents
112-2236
Images 360
Specifications
- Glove size:8
- Colour:Grey/black
- Length:245 mm
- Cat. No.:112-2234
- Liner material:Nylon
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388 (4131)
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13



