Brushes for test tubes
Test tube brush, with fallow bristles, Hog bristle, 80 mm, 18 mm, Wire, 220 mm
Catalog # REIT12220301
Supplier: REITENSPIESS BUERSTEN
Jump to:
Product Details & Documents
Brushes with natural bristles and zinc plated wire handle.
Specifications
- Bristle material:Hog bristle
- Brush head Ø:18 mm
- Handle material:Wire
- Description:Test tube brush, with fallow bristles
- Seq:18
- Total length:220 mm
- Brush head length:80 mm



