Order Entry
Export
Orders LinkContactUsLinkComponent
Shell vials, WHEATON®

Shell vials, WHEATON®

Shell vials, 1,00 ml, 8×40 mm, PP, Transparent, No
Catalog # WHEA225241
Supplier:   DWK Life Sciences
Shell vials, WHEATON®
Catalog # WHEA225241
Supplier:  DWK Life Sciences
Shell vials, WHEATON®
Shell vials, WHEATON®

Shell vials, 1,00 ml, 8×40 mm, PP, Transparent, No

Price
311,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

These shell vials are made of borosilicate glass or PP.

PE snap plug caps feature a starburst top for easier needle penetration and are available in five colours.

Specifications
  • Cap included:
    No
  • Ø×H:
    8×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Transparent
  • Description:
    Shell vials
  • Material:
    PP
  • Seq:
    07