Test tubes with screw caps
20 ml, 150 mm, 16 mm, Bulk, Non sterile
Catalog # KART88210
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, clear, wtih screw cap.
- Tight screw cap
- Good chemical resistance
- Good temperature resistance
Taking into consideration the different applications, they are available sterile single packed, sterile nultiple packed and not sterile.
Specifications
- Ext.Ø:16 mm
- Packed:Bulk
- Sterility:Non sterile
- Capacity:20 ml
- Length:150 mm



