VWR®, Glove Liners
Full-finger liners, S, Green, 2mm ± 10%, 15 bags, 20 pairs each
Catalog # VWRI112-1900_U
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
These durable and reusable glove liners are made from 100% nylon. They are compatible with stringent cleanroom requirements, and can be used effectively as a gowning glove. Low linting.
- Reduces perspiration and wicks moisture during extended use
- Prevents skin irritation without diminishing tactile sensitivity
- Limits wear and tear to extend life of gloves, and conserve resources
- Pre-laundered, will not shrink during washing
Basic weight: 21,5 g/pair ±10%
Thickness: 2 mm ±10%
Surface resistivity: 1×10⁹ ±10% ohms/m²
Used glove liners can be recycled after use using the Recycling solution for disposable gloves, Zero Waste Box™from TerraCycle.
Specifications
- Glove size:S
- Packed:15 bags, 20 pairs each
- Colour:Green
- Seq:01
- Thickness:2mm ± 10%
- Model:Full-finger liners
- Cat. No.:VWRI112-1900_U
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- Ambidextrous / hand-specific:Ambidextrous



