Hand held scrapers
Scraper, white, 246 mm, 112 mm
Catalog # 129-0609
Supplier: MICRONOVA
Jump to:
Product Details & Documents
This hand held scraper tool is made with a seamless, one piece injection-mould that prevents bacterial growth. Designed for residue and build-up removal in clean and controlled environments.
- Injection-moulded, seamless construction
- Will not scratch metal surfaces
- Made from FDA approved polypropylene
- Suitable for indirect food contact
- Handle shaped for strong grip
- Autoclavable
The scraper is chemical-resistant and will not rust or corrode.
Specifications
- Wiping area app.:112 mm
- Description:Scraper, white
- Length:246 mm
- Seq:02



