Mop heads, DryMop™
Dry Mop™, 100% polyester, 1219 mm
129-0607
For dusting and dry mopping large surface areas.
- Low profile design
- Polyester pad head limits particle generation
- Swivel head for easy maneuvering
- Launderable/Autoclavable covers
- Description:Dry Mop™, 100% polyester
- Length:1219 mm
- Seq:01
- Cat. No.:129-0607
- Environmentally Preferable:Waste Reducing



