Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with standard ground joint

Flasks, Erlenmeyer, with standard ground joint

300 ml, 155 mm, 87 mm, 29/32 NS
Catalog # KAVA632426207300
Supplier:   KAVALIER GLASS
Flasks, Erlenmeyer, with standard ground joint
Catalog # KAVA632426207300
Supplier:  KAVALIER GLASS
Flasks, Erlenmeyer, with standard ground joint
Flasks, Erlenmeyer, with standard ground joint

300 ml, 155 mm, 87 mm, 29/32 NS

Price
749,00 €
Log in for availability
1 * 10 items
Product Details & Documents

Made of borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

Specifications
  • Ext.Ø:
    87 mm
  • Socket size:
    29/32 NS
  • Capacity:
    300 ml
  • Height:
    155 mm
  • Seq:
    05