Original Perfusor® syringes
3-Piece syringe for infusion pumps, with aspiration needle, black, for light sensitive drugs, 50 ml, 1,00 ml, 28 mm, 2 mm, Centric cone
BRAU8728828F
PP syringe with safe plunger backstop and minimal residual volume.
- Oval grip plate for handling of the syringe and for prevention of rolling
- Plunger stopper with double sealing ring for slow aspiration or infusion of drug solutions, made of synthetic material or natural latex-free
- Centric Luer Lock cone for the attachment of a needle or infusion tubing
- Ext.Ø:2 mm
- Type:Centric cone
- Capacity:50 ml
- Description:3-Piece syringe for infusion pumps, with aspiration needle, black, for light sensitive drugs
- Length:28 mm
- Seq:01
- Graduation:1,00 ml



