Order Entry
Export
Orders LinkContactUsLinkComponent
Empty vials, depyrogenated

Empty vials, depyrogenated

Vials, depyrogenated, empty, 50,00 ml, 38,1×68,28 mm, Yes, With butyl stopper, 20 mm, Aluminium, +
Catalog # EPSCST50-20
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Empty vials, depyrogenated
Catalog # EPSCST50-20
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Empty vials, depyrogenated
Empty vials, depyrogenated

Vials, depyrogenated, empty, 50,00 ml, 38,1×68,28 mm, Yes, With butyl stopper, 20 mm, Aluminium, +

Price
993,00 €
Log in for availability
1 * 50 items
Product Details & Documents

Clear depyrogenated sterile empty vials are type I borosilicate, assembled with butyl stoppers and aluminium seals. Used in the aseptic protocol.

  • Capacities ranges from 1 to 100 ml
  • Includes certificates of sterility and pyrogen test
Specifications
  • Cap included:
    Yes
  • Cap material:
    Aluminium
  • Cap Size:
    20 mm
  • Ø×H:
    38,1×68,28 mm
  • Sterile:
    +
  • Capacity:
    50,00 ml
  • Description:
    Vials, depyrogenated, empty
  • Seq:
    07
  • Cap type:
    With butyl stopper
  • Cat. No.:
    EPSCST50-20
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact