Vials for environmental analysis, WHEATON®
25,00 ml, 28×73 mm, Clear, Yes, Open top, 24-400, PP, White, PTFE faced silicone
Catalog # WHEAW224610
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:24-400
- Ø×H:28×73 mm
- Septum:PTFE faced silicone
- Capacity:25,00 ml
- Colour:Clear
- Seq:02
- Cap type:Open top
- Cap colour:White



