Order Entry
Export
Orders LinkContactUsLinkComponent
Buckets, Round, HDPE

Buckets, Round, HDPE

Black, 10,5 L, 286 mm, 289 mm
Catalog # BURK2307-0010
Supplier:   BURKLE
Buckets, Round, HDPE
Catalog # BURK2307-0010
Supplier:  BURKLE
Buckets, Round, HDPE
Buckets, Round, HDPE

Black, 10,5 L, 286 mm, 289 mm

Price
24,30 €
Log in for availability
1 * 1 items
Product Details & Documents

HDPE, white or black.

  • With litre scale, graduation 1000 ml
  • With spout
  • White buckets suitable for use with foodstuffs
  • Black buckets not suitable for food

For transporting, decanting and mixing. Wide spout gives rapid but safe emptying. With plastic handle.

Specifications
  • Capacity:
    10,5 L
  • Colour:
    Black
  • Height:
    289 mm
  • Seq:
    02
  • Ø:
    286 mm