Conductivity cells, InLab® ISM®
InLab® 731-ISM®, InLab® 731-ISM®, 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy/graphite, 12×120 mm, Fixed cable (1,2 m), Mini-DIN
Catalog # 663-0176
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
High performance sensors combining robustness with state-of-the-art measurement technology. Compatible with either SevenExcellence™ and SevenCompact™ meters (663-0176/663-0177/663-0178) or with SevenGo Duo™ SG23 and SevenGo Duo pro™ SG78 meters (663-000/663-0145). Fully traceable.
The revolutionary intelligent sensor management system (ISM®) offers the user an even greater level of security. The calibration data is stored on a chip in the sensor and is used automatically when the sensor is connected to the meter. This ensures that the meter always uses the latest calibration data.
Temperature range: 0 to +100 °C (with NTC 30 kΩ)
Ordering information: Supplied with quality certificate.
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Conductivity:0,01 - 1000 mS/cm
- Connection:Fixed cable (1,2 m), Mini-DIN
- Ø×L:12×120 mm
- Type:InLab® 731-ISM®
- Description:InLab® 731-ISM®
- Material:Epoxy/graphite
- Seq:17
- Temp.:0...+100 °C
- Cell constant:0,57 cm-1
Accessories
Product Information
- Catalog #AvailabilityPrice
- Flow cell, InLab® Trace



